0
1

4 Hour Epoxy Primer 5L

Order Code: ZT3267991S

£159.99 Inc VAT (20%)


Description

Images for illustration purposes only
A two pack solvent free primer especially designed to reduce suction on porous, very absorbent surfaces prior to application of Watco Chemi Coat or Watco Resiflow. It has significant benefits over traditional water-based primers in respect of penetration, substrate binding and curing. Not for use on non-porous surfaces.

Recommended areas of use
Priming bare, porous or open textured surfaces prior to applying a high build floor finish
Features
Solvent free (not water based)
Binds weak and friable surface
Ensures maximum long term adhesion of the floor coating
Prime and coat in the same day cutting labour costs and waiting time

Properties Solvent-free, reduces suction on porous surfaces, helps to bind weak and friable surfaces, quick drying, reduces shut down time
Suitable for Bare, porous concrete
Finish Clear
Interior or Exterior Exterior, Interior
Composition 2 part, 100% solids epoxy resin
Coverage 20m² per 5L
Recommended number of coats 1
Curing time (at 15°C) 4 hours
Minimum application temperature 10°C
Pot life Up to 30 minutes at 15°C

See full description
Specifications for 4 Hour Epoxy Primer 5L
  • Volume
    5L
  • Product Type
    Epoxy Primer
  • Finish
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome