Plastic Repair Primer 200ml Aerosol

Order Code: ZT4273386S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

The TPO primer improves the bonding of structural adhesives on thermoplastic materials. Made of resins dispersed in solvents, it is very suitable for the following thermoplastics: PMMA, SAN, ABS, PP, PA, TPU, hard PVC and CA. Easy to process with a spray can.Transparent. Only a thin layer of primer is needed on thermoplastics.Doesn’t tend to drip.Maximum of 5 minutes at 23°C before the primer evaporates.

See full description
Specifications for Plastic Repair Primer 200ml Aerosol
  • Colour
    Transparent
  • Size
    200ml
  • Product Type
    Primer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome