0
1
2

Powerfloat Primer 5L, Clear

Order Code: ZT3269377S

£149.99 Inc VAT (20%)


Description

Images for illustration purposes only
Enables coatings to be applied to hard, smooth surfaces which would usually reject paint. Avoid using any coating which includes a strong solvent. For more information, please download a product datasheet from the quick links below.

Recommended areas of use
Priming power floated, very smooth or non porous concrete floors which are prone to rejecting paint
Clear Powerfloat Primer can be used on clear ceramic tiles before application of Watco Protecta-Coat
Features
Primes hard, smooth surfaces ready for painting
Eliminates the need for costly shot blasting or grinding
One coat application: quick and easy to apply
Low odour
Superior performance demonstrated by ISO testing to CE Mark EN1504-2
Easily applied by roller
Curing times:
The following is based on good ventilation and a floor temperature of 15 -20°C

With all epoxy coatings such as Watco Epoxy Gloss Coat or Safety Coat: Allow the Primer to dry for 16 hours, but no longer than 72 hours before overcoating
With Watco Concrete Floor Paint, Flexicoat and Safety Grip Flex: Allow the Primer to dry for at least 5 days before overcoating
With polyaspartic coatings such as Cold Set Coating or Safety Coat Cold Cure: Allow the primer to dry for at least 16 hours but no longer than 72 hours before overcoating

See full description
Specifications for Powerfloat Primer 5L, Clear
  • Colour
    Transparent
  • Product Type
    Primer
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome