Red Oxide Primer 500ml HMMREP500

Order Code: ZT1462444S

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Hammerite Red Oxide Primer is specially formulated for use on both bare and rusty iron and steel. It is a high performance primer, with an anti-corrosive formulation. Red Oxide Primer is suitable for both interior and exterior use. It provides a smooth protective base for overcoating, and requires minimal sanding. It is quick-drying and a top coat can be applied after only 6 hours. Ideal for gates, railings and metal drainpipes. HMMREP500 Red Oxide Primer in a 500ml tin.

See full description
Specifications for Red Oxide Primer 500ml HMMREP500
  • Size
    500ml
  • Colour
    Red Oxide
  • MFR Part No.
    HMMREP500
  • Type
    Metal Primer
  • Primer Type
    Metal Primer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome