RPS5A Red Primer 500ml

Order Code: ZT2604700S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

ProSolve™ Primer is a high quality all-purpose acrylic interior/ exterior primer specially formulated for priming many surfaces including wood, MDF, ceramic and paint prepared plastics, the product is quick drying and exhibits outstanding adhesion

Specifications for RPS5A Red Primer 500ml
  • Material
    Acrylic
  • Size
    500ml
  • Colour
    Red
  • Product Type
    Primer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome