169501 SB ErgoStrip Universal Stripping Tool

169501 SB ErgoStrip Universal Stripping Tool

Order Code: ZT2602295SCopy

£45.99 Inc VAT (20%)
£49.998% off


Description

Choose the Knipex ErgoStrip for fast and precise stripping of all common round and damp-proof installation cables, data cables and coax cables The Knipex ErgoStrip Wire Strippers are designed to strip the insulation from a variety of wires and cables including common round wires, damp-proof installation cables, data cables and coax cables. The Knipex ErgoStrip is specially designed for extra comfort and ease of cutting with its ergonomic pistol grip design. You can strip wires from 0.2 - 4.0 mm² max as well as cut the insulation lengthwise. Features: Innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath Conical, slimmed-down tool ends for better access in confined areas Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm² Simplified insertion of single wires for stripping using location ridges With opening spring and locking device Easy insertion of coax and data cable thanks to opening aid Multi-component design with a soft plastic zone for comfortable use and a secure grip Housing made from stable glass fibre reinforced plastic Specification: Stripping capacities round cable (diameter): Ø 8 – 13 mm Stripping capacities in square millimetres: 0.2 — 4.0 mm² Stripping capacities for coax cable (diameter): Ø 4.8 – 7.5 mm Wire stripping value for data cable: CAT 5 - 7, Twisted pair (UTP/STP) Stripping capacities: Ø 8.0 — 13.0 mm

See full description
Specifications for 169501 SB ErgoStrip Universal Stripping Tool
  • Handle Material
    Plastic
  • Product Type
    Wire Stripper