0
1
2

D-30134 SDS-Plus Chisel Set - 3 Piece

Order Code: ZT4674948S

£11.99 Inc VAT (20%)


Description

Description

Makita D-30134 SDS+ Chisel Set (3 Piece)
The Makita D-30134 is a 3 Piece SDS+ Chisel Set that comes in a handy storage box. The set consists of 3 x 250mm long chisels, one pointed, one 20mm wide and one 40mm wide to cover a variety of chiselling applications in stone.

Features:
SDS Plus shanks offer secure attachment and efficient performance
Suited to concrete work, demolition, render removal, and chasing
The Set is intended for use with SDS Plus units in chisel action mode

Contains:
1 x Bull Point 250mm
1 x Cold Chisel 20mm x 250mm
1 x Scaling Chisel 40mm x 250mm
Storage Box

See full description
Specifications for D-30134 SDS-Plus Chisel Set - 3 Piece
  • Length
    250mm
  • Number of Pieces
    3
  • Width
    40mm
    20mm
  • Type
    Cold Chisel
    Scaling Chisel
    Bull Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome