Ratchet Cable Cutter 250mm (10in) MAU3080

Order Code: ZT2593397S

£339.99 Inc VAT (20%)


Description

The Maun Ratchet Cable Cutter provides unrivalled cutting performance. Ratchet controlled to easily cut copper, aluminium and steel wire armoured (SWA) cables. Its hinged blade allows you to cut anywhere along the cable, even in tight spaces. Made to last, with a robust construction and rust-proof finish. Its precision-ground steel cutting blades are hardened and tempered to HRC 54 for durability. The blade is held in place by each ratchet tooth. Fitted with plastic handle grips for added comfort. A release lever frees blade from cable at any time during the cutting process. Ideal for electrician's, machine service engineers, telecoms engineers and serious DIYers. Made in England. Comes with a standard 12 months' warranty. Register your tool to extend this to 2 years. Specifications Capacity Copper/Aluminium Cables up to 30mm diameter Steel Wire Armoured (SWA) Cable up to 20mm diameter Overall Length 250mm (10in) Will NOT cut catenary cables or any cable with central steel strand.

See full description
Specifications for Ratchet Cable Cutter 250mm (10in) MAU3080
  • Size
    10in
    250mm
  • Applications
    Copper & Aluminium Cable
  • Cutting Capacity
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome