Scandinavian Butt Chisel Set, 5 Piece

Order Code: ZT2594379S

£84.99 Inc VAT (20%)


Description

Hultafors 5 Piece Scandinavian Butt Chisel Set is ready for tough precision and all-round use, from adjusting and fitting to prying and demolishing. The chisel has a perfectly sharpened high-quality Japanese steel blade with heavy-duty handle designed for hard hammer blows. The blade is rust protected by Electrophoretic Deposition (EPD). They are an everyday chisel, sharp, reliable and always at hand. Comes with one of each size: 32mm, 25mm, 18mm, 12mm and 6mm. Each chisel is supplied in a ventilated ABS holster to protect the user and cutting edge during transportation.

See full description
Specifications for Scandinavian Butt Chisel Set, 5 Piece
  • Blade Width
    Jun-32mm
  • Number of Pieces
    5
  • Chisel Type
    Butt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome