Features: Manufactured from Chrome Vanadium Steel Used to drive the bolt or pin the rest of the way until it is ejected from the hole Pin punches feature a long head the same diameter as the tip and meant for removing tension or solid pins Supplied in a canvas storage pouch Specification: 1 x Long Pin Punch 200mm - 8" length - Sizes: 1.5, 2.5, 3, 4, 5, 6, 8, 9.5mm 2 x Pin Punch 150mm - 6" length - Sizes: 8, 9mm 7 x Pin Punch 100mm - 4" length - Sizes: 1.5, 2.5, 3, 4, 5, 5.5, 6mm 1 x Automatic Centre Punch 125mm - 5"