Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
19679 3/8"x8" Parallel Pin Punch
By Draper
Order Code:
ZT3297001S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.69
6%
1
Add to basket
Get it in
12-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/19679-3-8th-inchx8-inch-parallel-pin-punch/p/ZT3297001S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
Long pattern parallel pin punches with 90mm parallel drive.
Overall length: 8”
Tags:
#BulkDiscount
Specifications
Specifications for 19679 3/8"x8" Parallel Pin Punch
Tip Material
Steel
Type
Pin Punch
MFR Part No.
19679
Point Diameter
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome