Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
29517 3mm Twist Gimlet
By Draper
Order Code:
ZT3297063S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£5.99
0%
10 - 19
£5.75
4%
20 - 49
£5.51
8%
50 - 99
£5.27
12%
100 +
£5.03
16%
1
Add to basket
Get it in
12-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/29517-3mm-twist-gimlet/p/ZT3297063S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
Tool steel, firmly fixed to plastic handle.
Blade diameter: 3mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 29517 3mm Twist Gimlet
Type
Gimlet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome