5 Piece Centre Punch Set 1/16in 3/32in 1/8in 5/32in 3/16in
0
1
2

5 Piece Centre Punch Set 1/16in 3/32in 1/8in 5/32in 3/16in

Order Code: ZT5517125S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Features: Suitable for marking various metals including copper, brass, aluminium and steel. Knurled handle for easier handling and grip. Manufactured from hardened and tempered steel. Designed to help start drilling holes.

Specification: Overall punch length 105mm 1 x 1/16" 1 x 3/32" 1 x 1/8" 1 x 5/32" 1 x 3/16"

Specifications for 5 Piece Centre Punch Set 1/16in 3/32in 1/8in 5/32in 3/16in
  • Product Type
    Centre Punch Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome