816A Drive Pin Punch

816A Drive Pin Punch

Order Code: ZT1001656XCopy

£5.99 Inc VAT (20%)


Description

Starrett's 816A Prick Punch is used when a precise positioning of a point or an intersection of lines is required. The points are carefully ground to the correct taper, which is sharper than the normal center punch. This allows exact placement of the point, providing sharp impressions. Manufactured from hardened and tempered steel with knurled ground and precision ground point.

Overall length: 100mm (4")
Diameter Point: 2mm (5/64")

See full description
Specifications for 816A Drive Pin Punch
  • Tip Material
    Steel
  • Type
    Pin Punch
  • MFR Part No.
    816A
  • Overall Length
    100mm
  • Point Diameter
    2mm