Automatic centre punch with tip
0
1

Automatic centre punch with tip

Order Code: ZT2469896SCopy

£59.99 Inc VAT (20%)


Description

For one hand operation Automatic impact release by spring mechanism Impact power infinitely adjustable between 60 - 130 N With 2C hand protection for comfortable and safe working

Specifications for Automatic centre punch with tip
  • Product Type
    Centre Punches
  • Handle Material
    2-components
  • Finish
    Nickel-Plated
  • Material
    Vanadium Steel
  • Height
    34mm
  • Shaft Diameter
    14mm
  • Width
    34mm
  • Length
    130mm
  • Impact Force
    60 - 130Nm
  • Tip Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome