Centre Punch 120x10x4mm

Order Code: ZT2469782S

£5.69 Inc VAT (20%)


Description

Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Specifications for Centre Punch 120x10x4mm
  • Material
    Vanadium steel
  • Product Type
    Centre Punches
  • Standards Met
    DIN 7250
  • Shaft Shape
    10mm
  • Width
    10mm
  • Impact Head Diameter
    4mm
  • Length
    120mm
  • Tip Diameter
    4mm
  • Shaft Diameter
    10mm
  • Tip Angle
    90°
  • Height
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome