Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Punches - Pin, Centre, Nail & Taper
Dead-Blow Drifts - Diam 25 mm
By Facom
Order Code:
ZT3297456S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/punches-pin-centre-nail-and-taper/dead-blow-drifts-diam-25-mm/p/ZT3297456S
Add to quotation
View all Punches - Pin, Centre, Nail & Taper
Description
214.RX - Replaceable Nylon Head Dead Blow Drift Punch
Specifications
Specifications for Dead-Blow Drifts - Diam 25 mm
Type
Dead Blow Drift
MFR Part No.
214.R25
Overall Length
153mm
Special Features
Replaceable Head
Number of Pieces
1
Head Diameter
25mm
Face Material
Nylon
Head Material
Steel
Head Weight
330g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome