Drift Punch 120x12x3mm

Order Code: ZT2469728S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Acc. to DIN 6458 GEDORE vanadium steel Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished Special sizes available on request

Specifications for Drift Punch 120x12x3mm
  • Material
    Vanadium steel
  • Product Type
    Drift Punches
  • Standards Met
    DIN 6458
  • Drift Pin Diameter
    3mm
  • Shaft Shape
    12mm
  • Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome