Medium Duty Black Hole Punch - WX01234

Medium Duty Black Hole Punch - WX01234

Order Code: ZT1551014SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This medium duty 2 hole punch can punch up to 12 sheets of 80gsm paper, with a durable all metal construction. The punch also features a paper guide for accuracy. This pack contains one hole punch.
Economy metal hole punch
Designed for medium duty use
Sturdy metal construction
Adjustable paper guide
Maximum capacity: 12 sheets
Image for illustration only as colour may vary

See full description
Specifications for Medium Duty Black Hole Punch - WX01234
  • MFR Part No.
    WX01234
  • Capacity
    12 sheets
  • Product Type
    Hole Punch
  • Number of Holes
    2
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome