1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Punches - Pin, Centre, Nail & Taper
Round Head Centre Punches

Round Head Centre Punches


Select
See all variants from
£5.39

Inc VAT (20%)

3.5% off

See all variants from £5.39

Description

This series of round head centre punches are designed to indent, mark, scribe lines and to make indentations in workpieces prior to drilling. With a carbon steel construction, the product possesses a point that has been accurately ground to an angle of 90°and a knurled finger grip.

Features and Benefits
• Used to mark, scribe lines and make indentations in workpieces prior to drilling
• Punch point accurately ground to an angle of 90° for optimum precision
• Manufactured from high quality carbon steel for durability
• Hardened and tempered point for accuracy even over time
• Knurled finger grip provides extra grip and control when using

Typical Applications
• Automotive
• Engineering
• Construction

See full description

Feature Attributes

Type:

Centre Punch

Head Shape:

Round

Tip Material:

Steel

Handle Material:

Steel

Overall Length:

100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome