145MM (5.7") Rasp Block Plane

Order Code: ZT3589497S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

The Blue Spot Tools 145MM (5.7") Rasp Block Plane is made of heavy duty ABS plastic for durability, it is ideal for the rough shaping of wood and removal of material from plastics, plaster and laminates. Its size allows the user to use it one handed. It comes complete with a removable metal teeth rasp blade.

Heavy duty ABS plastic
Removes material from wood plastics plaster and laminates
One handed function
Removable metal teeth rasp blade

WEIGHT 0.09 kgs
BARCODE 5028734280005
PACKAGE LENGTH 18.2 cm
PACKAGE WIDTH 10.3 cm
PACKAGE HEIGHT 7.3 cm
COMMODITY CODE 82031000

See full description
Specifications for 145MM (5.7") Rasp Block Plane
  • Product Type
    Rasp Block Plane