300MM (12") Rasp Plane

300MM (12") Rasp Plane

Order Code: ZT3589495S

£7.99 Inc VAT (20%)


Description

The Blue Spot Tools 300MM (12") Rasp Plane is made of heavy duty ABS plastic for durability. Iis ideal for the rough shaping of wood and removal of material from plastics, plaster and laminates. Its size allows the user to use it single handed or with both. It comes complete with a removable metal teeth rasp blade.

Heavy duty ABS plastic
Removes material from wood plastics plaster and laminates
Can be used single handed or with both
Removable metal teeth rasp blade

Specification
WEIGHT 0.09 kgs
BARCODE 5028734280029
PACKAGE LENGTH 30.5 cm
PACKAGE WIDTH 10.4 cm
PACKAGE HEIGHT 5.5 cm
COMMODITY CODE 82031000

See full description
Specifications for 300MM (12") Rasp Plane
  • Handle Material
    ABS Plastic
  • Product Type
    Rasp Plane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome