Combination ratchet spanner set, reversible
0
1

Combination ratchet spanner set, reversible

Order Code: ZT2467556SCopy

£409.99 Inc VAT (20%)


Description

Hot forged for super strength and light weight - will deform with overloading rather than snap. Matt finish for extra grip. UD profile provides miximum torque with minimum effort and works on damaged/rounded fixings. Ring is offset.

Specifications for Combination ratchet spanner set, reversible
  • Material
    31CrV3
  • Product Type
    Sets of Reversible Ratchet Wrenches
  • Length
    320mm
  • Width
    210mm
  • Height
    54mm
  • Finish
    Frosted