GEARplus Double Ratchet Ring Spanner Reversing 15 Ring Offset 10 x 13 mm

GEARplus Double Ratchet Ring Spanner Reversing 15 Ring Offset 10 x 13 mm

Order Code: ZT4131074SCopy

£46.99 Inc VAT (20%)


Description

GEARplus double ratchet ring spanner, reversing, 15° ring offset, 10 x 13 mm. Supplied = assembled. Length = 150 mm. Model = flank traction. Feature = reversible. Weight = 0.08 kg. Key shape = 15° ring offset. Width across flats in mm = 10x13 mm. Unit of measurement for width across flats = metric. Tooth = 72 pcs. Product type = ratcheting ring spanners. FlankTraction profile. Based on DIN 3110/ISO 3318. Ratchet heads 15° offset. Exact gearing with 72 teeth. With switch lever. Very fine satin finish. Chrome-vanadium.

See full description
Specifications for GEARplus Double Ratchet Ring Spanner Reversing 15 Ring Offset 10 x 13 mm
  • Size
    10 x 13mm
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome