GEARplus Ratcheting Spanner Set Reversing Ring Offset 15 In A Case for Bits 16 Parts

GEARplus Ratcheting Spanner Set Reversing Ring Offset 15 In A Case for Bits 16 Parts

Order Code: ZT4130736SCopy

£309.99 Inc VAT (20%)


Description

GEARplus ratcheting spanner set, reversing, ring offset 15°, in a case, for bits, 16 parts. Supplied = assembled. Model = reversible. Feature = reversible. Weight = 1.79 kg. Number of parts = 16 pcs. Fork position = 15 °. Key shape = 15° ring offset. Unit of measurement for width across flats = metric. Tooth = 72. Product type = combination ratcheting spanners. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Ratchet head 15° offset. Exact gearing with 72 teeth, with reversing lever. Square drive in accordance with DIN 3120 - ISO 1174 with ball locking device. For bits compliant with DIN 3126/C 6.3. Very fine satin finish, chrome-vanadium. In a sturdy plastic case.

See full description
Specifications for GEARplus Ratcheting Spanner Set Reversing Ring Offset 15 In A Case for Bits 16 Parts
  • Metric or Imperial
    Metric
  • Weight
    1.79kg