GEARplus Ratcheting Spanner Set Straight Flank Traction 5 Parts

GEARplus Ratcheting Spanner Set Straight Flank Traction 5 Parts

Order Code: ZT4130688SCopy

£132.99 Inc VAT (20%)


Description

GEARplus ratcheting spanner set, straight, flank traction, 5 parts. Supplied = assembled. Model = flank traction. Weight = 0.69 kg. Number of parts = 5 pcs. Fork position = 15 °. Key shape = straight. Unit of measurement for width across flats = imperial units. Tooth = 72. Product type = combination ratcheting spanners. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Straight shape. Exact gearing with 72 teeth. Very fine satin finish. Chrome-vanadium.

See full description
Specifications for GEARplus Ratcheting Spanner Set Straight Flank Traction 5 Parts
  • Metric or Imperial
    Imperial
  • Weight
    0.69kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome