S4RM Series Reversible Ratchet Spanner Set, 3 Piece BAHS4RM3T
0
1

S4RM Series Reversible Ratchet Spanner Set, 3 Piece BAHS4RM3T

Order Code: ZT1462210SCopy

£99.99 Inc VAT (20%)


Description

The Bahco S4RM ratcheting spanners are made from top-quality forged steel, nickel and chrome plated in a matt finish for a smooth and secure grip. Easy to use, these spanners simply grip the nut or bolt being removed or tightened, the ratcheting spanner heads are sized either side of each spanner for the desired size of nut or bolt, just push the direction lever to remove or tighten the nut or bolt with a ratchet action. They are an ideal option for motor mechanics, as these spanners cover 2 sizes at each end and can be used in awkward places and minimal movement is required to use them. This Bahco Reversible Ratchet Spanner Set comprises of 3 spanners covering 12 sizes. Supplied in a fabric carry case with belt loop for easy transportation and storage. Sizes 8 x 9 x 10 x 11mm, 12 x 13 x 14 x 15mm and 16 x 17 x 18 x 19mm.

See full description
Specifications for S4RM Series Reversible Ratchet Spanner Set, 3 Piece BAHS4RM3T
  • Type
    Metric
  • Size Range
    8-19mm
  • MFR Part No.
    BAHS4RM3T
  • Metric or Imperial
    Metric
  • Minimum Size
    8mm
  • Maximum Size
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome