0
1

Set of open ended and ring ratchet wrenches

Order Code: ZT2469029S

£149.99 Inc VAT (20%)


Description

Hot forged for super strength and light weight - will deform with overloading rather than snap. Matt finish for extra grip. UD profile provides miximum torque with minimum effort and works on damaged/rounded fixings. Ring is offset.

Specifications for Set of open ended and ring ratchet wrenches
  • Material
    31CrV3
  • Product Type
    Sets of Reversible Ratchet Wrenches
  • Finish
    Frosted
  • Height
    42mm
  • Width
    145mm
  • Length
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome