Slim Handle Ratchet Set 1/4"D, 3/8"D, 1/2"D 3 Piece

Slim Handle Ratchet Set 1/4"D, 3/8"D, 1/2"D 3 Piece

Order Code: ZT2116199SCopy

£63.99 Inc VAT (20%)


Description

A set of extra slim ratchets, ideal for difficult access applications, manufactured from satin finish chrome vanadium. 3 reversible extra slim ratchet handles in 1/4"D, 3/8"D & 1/2"D.90 teeth ratchet mechanism, allowing ratchet action in very tight spaces. Dimensions: 1/4"D: length - 130mm, thickness - 9mm; 3/8"D: length - 200mm, thickness - 11mm; 1/2"D: length - 250mm, thickness - 13mm. Presented in an EVA foam tray convenient for user storage and limiting packaging waste.

See full description
Specifications for Slim Handle Ratchet Set 1/4"D, 3/8"D, 1/2"D 3 Piece
  • Material
    Chrome Vanadium
  • Finish
    Satin
  • Product Type
    Slim Handle Ratchet Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome