Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Ratcheting Wrenches & Sets
Ratcheting Wrench Sets
Tie Down Ratchet 25mm X 2.5mts 135kg Indust
By Tolsen Tools
Order Code:
ZT3379453S
Copy
£10.49
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.49
https://www.zoro.co.uk/shop/tools-and-machining/ratcheting-wrench-sets/tie-down-ratchet-25mm-x-2-5mts-135kg-indust/p/ZT3379453S
Add to quotation
View all Ratcheting Wrench Sets
Description
25mm*5m
Strap width: 25mm
GS approved
Lashing capacity: 135 daN
Zinc plated ratchet
Packing: blister card
See full description
Specifications
Specifications for Tie Down Ratchet 25mm X 2.5mts 135kg Indust
Standards Met
GS Approved
Length
2.5m
Product Type
Tie Down Ratchet
Finish/Coating
Zinc Plated