Tool set with T-handle ratchet 1/4 37pcs
0
1
2
3
4
5

Tool set with T-handle ratchet 1/4 37pcs

Order Code: ZT2466812SCopy

£64.99 Inc VAT (20%)


Description

Contents: Screwdriver T-handle with ratchet 1/4", reversible Sockets, 135 mm long, hexagon 6 7 8 9 10 11 12 13 14 mm Bit holder 1/4" and extension 135 mm Bits 1/4": slotted 4.5 5.5 6.5 mm cross-head PH 1 2 2 3 cross-head PZ 1 2 2 3 hexagon 3 4 5 6 8 mm TORX® T10 T15 T20 T25 T30 T40 TORX® with hole TXB10 TXB15 TXB20 TXB25

Specifications for Tool set with T-handle ratchet 1/4 37pcs
  • Product Type
    Sets of Bits
  • Material
    Chrome-Vanadium Steel
  • Length
    240mm
  • Width
    150mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome