Cordless Ratchet Wrench 3/8"Sq. Drive Kit 20V - 2 Batteries
0
1
2
3
4

Cordless Ratchet Wrench 3/8"Sq. Drive Kit 20V - 2 Batteries

Order Code: ZT1751278SCopy

£219.99 Inc VAT (20%)


Description

Cordless Rachet Wrench kit - 2 Batteries.
Durable composite housing and soft grip for added comfort.
Variable speed trigger for easy control.
Forward and reverse rotation and trigger-lock.
Fitted with electronic brake.
Built-in LED work light for low visibility areas.

Package includes:
Model No. - Description
CP20VRW - 20V 3/8"Sq Drive Ratchet Wrench 60Nm - Body Only.
CP20VBP4 - 20V 4Ah Lithium-ion Power Tool Battery for CP20V Series (x2).
CP20VMC - 20V Lithium-ion Battery Charger for CP20V Series.
CP1200CB - Canvas Tool Storage Bag.
See main model number for further information.

See full description
Specifications for Cordless Ratchet Wrench 3/8"Sq. Drive Kit 20V - 2 Batteries
  • MFR Part No.
    CP20VRWKIT
  • Noise Power/Pressure
    100/89dBA
  • Vibration/Uncertainty
    7.972/1.5m/s