CP7830HQ Square Drive Quiet Version

Order Code: ZT1028844X

£239.99 Inc VAT (20%)


Description

CP7830HQ
Adjustable exhaust, sound level as low as 79dBA. Rubber handle grip, lightweight and well balanced tool. Working torque range: 10 - 90 ft/lbs 13 - 122. Max torque: 122Nm 90ft/lbs. Free speed: 190rpm. Air inlet thread size: 1/4 NPTF. Min. hose size: 10mm.

Specifications for CP7830HQ Square Drive Quiet Version
  • Torque Range
    13 - 122Nm
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    305mm
  • Body Shape
    Straight
  • Air Pressure
    90psi
  • No Load Speed
    190rpm
  • Average Air Consumption
    2.3 l/s
  • Noise/ Vibration Information
    Sound Power 96 db(A)
    Vibration Uncertainty (K) 1.4 m/s²
    Sound Pressure 85 db(A)
    Vibration 4.1 m/s² ISO-28927-2
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP7830HQ
  • Square Drive
    1/2in
  • Actual Air Consumption
    8.7 l/s
  • Maximum Torque
    122Nm
  • Weight
    1.2kg
  • Series
    CP7830HQ
  • Drive Size
    1/2in
  • Power Source
    Air
  • Body Style
    Right Angle
  • Item
    Air Ratchet Wrench
  • Noise / Vibration Information
    Sound Pressure 85 db(A)
    Sound Power 96 db(A)
    Vibration 4.1 m/s² ISO-28927-2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome