DWR180z 18V LXT Ratchet Wrench (Body Only)

Order Code: ZT2601622S

£149.99 Inc VAT (20%)


Description

The Makita Cordless Ratchet Wrench also functions as a pass-through wrench when the socket adaptor is removed The Makita Cordless Ratchet Wrench is specially designed with its ergonomic handle which prioritises the user’s comfort. The Rachet Wrench also features an LED job light which brings greater clarity to any job. This Makita Ratchet Wrench has variable speeds which are controlled by a trigger and includes both forward and reverse rotation, along with an electronic brake function making The Makita Ratchet Wrench an all-around reliable tool for both professionals and DIY enthusiasts. Socket adapters - a 6.35mm (1/4”) square drive and 9.5mm (3/8”) square drive, are included in the delivery. Features: Trigger controlled variable speeds Electric Brake for more control Both forward and reverse rotation LED job light allows for extra precision Easy to grip ergonomic design for comfortable working Specification: Adapters: 6.35mm (1/4”) and 9.5 (3/8”) Voltage: 18V Driving Shank: 3/8" or 1/4" Square Flats Width: 13 mm Standard Bolt: M5-M12 High Tensile Bolt: M5-M10 No Load Speed: 0 - 800 rpm Max Fastening Torque: 47.5 Nm Vibration: Fastening Bolt: 2.5 m/sec²

See full description
Specifications for DWR180z 18V LXT Ratchet Wrench (Body Only)
  • Product Type
    Ratchet Wrench
  • Voltage
    18V
  • Width Across Flats
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome