0
1
2
3
4
5
6

FWR 3/8" Ratchet Wrench

Order Code: ZT1028859X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

FSR375.
Specifications:
Working torque range: 7-27Nm (5-20ft-lbs).
Anvil size: 3/8".
Free speed: 200rpm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Air pressure: 6.2bar (90psi).
Air consumption: 113Ltr/m (4CFM)*.
Sound power level: 88dB(A).
Sound pressure/noise level: 84dB(A).
Vibration level: 1.8m/s2.
Overall length: 205mm.
Net weight: 640g.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FWR 3/8" Ratchet Wrench
  • Maximum Torque
    41Nm
  • Square Drive
    3/8in
  • Noise/ Vibration Information
    Sound Pressure: 84 dBA
    Vibration Level: 1.8 m/s²
    Sound Power: 88 dBA
    Vibration Uncertainty K: 1.08 m/s²
  • Average Air Consumption
    4.0 cfm (113 L/min)
  • Weight
    0.64kg
  • No Load Speed
    200rpm
  • Model Number
    FSR375
  • Torque Range
    7 - 41Nm
  • Compatible Hose Inner Diameter
    10mm
  • Body Shape
    Straight
  • Air Pressure
    90psi
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    205mm
  • Series
    FSR
  • Drive Size
    3/8in
  • MFR Part No.
    SM-33-3014
  • Item
    Air Ratchet Wrench
  • Power Source
    Air
  • Body Style
    Right Angle
  • Noise / Vibration Information
    Sound Pressure, 84 dBA
    Vibration Level, 1.8 m/s²
    Sound Power, 88 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome