0
1
2
3
4
5
6
7
8

FWR 1/2" Ratchet Wrench

Order Code: ZT1028843X

£69.99 Inc VAT (20%)


Description

FSR500
Specifications:
Working torque range: 14-68Nm (10-50ft-lbs).
Anvil size: 1/2".
Free speed: 150rpm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Air pressure: 6.2bar (90psi).
Air consumption: 113Ltr/m (4CFM)*.
Sound power level: 87dB(A).
Sound pressure/noise level: 80dB(A).
Vibration level: 2.6m/s2.
Overall length: 265mm.
Net weight: 1.20kg.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FWR 1/2" Ratchet Wrench
  • Maximum Torque
    68Nm
  • Weight
    1.2kg
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    265mm
  • Model Number
    FSR500
  • Noise/ Vibration Information
    Vibration Level: 2.6m/s²
    Sound Pressure: 80dBA
    Vibration Uncertainty K: 1.6m/s²
    Sound Power: 87dBA
  • Actual Air Consumption
    4 cfm (113 L/min)
  • Compatible Hose Inner Diameter
    10mm
  • Torque Range
    14 - 68Nm
  • Air Pressure
    90psi
  • Square Drive
    1/2in
  • Body Shape
    Straight
  • No Load Speed
    150rpm
  • Series
    FWR
  • Power Source
    Air
  • Drive Size
    1/2in
  • Item
    Air Ratchet Wrench
  • Body Style
    Right Angle
  • Noise / Vibration Information
    Sound Power, 87dBA
    Sound Pressure, 80dBA
    Vibration Level, 2.6m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome