Imperial Double End Ring Ratchet Spanners, Chrome Vanadium Steel, 12 Points


£2.59 Inc VAT (20%)

See 2 Product Variants
£2.59

Description

Straight type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings.

Feature Attributes

Number of Points:
12
Material:
Chrome Vanadium Steel
Insulated:
No
Metric or Imperial:
Imperial
Type:
Ratchet Wrench
End Style:
Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome