0
1
2

Insulated Ratchet Ring Spanner Set - 6PCS Double Triangle 1000 V

Order Code: ZT3614146S

£159.99 Inc VAT (20%)


Description

This comprehensive ratchet spanner set from Kennedy® features multi-layer insulation to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sturdy tool case inlay keeps tools secure when on the move
• Sizing information printed on the spanner bodies for easy identification
• Multi-layer insulation isolates against up to 1000 volts of electricity

Contents
• 6 x insulated ratchet spanners (10mm, 11mm, 12mm, 13mm, 14mm, 17mm)

Standards
• IEC 60900

See full description
Specifications for Insulated Ratchet Ring Spanner Set - 6PCS Double Triangle 1000 V
  • Number of Pieces
    6
  • Product Type
    Ratchet Ring Spanner Set
  • Insulated
    Yes
  • Kit Type
    Insulated Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome