Metric Single End Ring Ratchet Spanner, Vanadium Steel, 30mm

Order Code: ZT1005379X

£149.99 Inc VAT (20%)


Description

31 KR 16-30
Friction spanner (31 K) with exchangeable UD profile or bi-hexagon insert rings (31 R)
Hexagon rings are available on request
Flat shaft up to 30", push-fit tube handle from 35"
GEDORE vanadium steel 31CrV3, manganese-phosphated
Explanation of the article number: 31 KR 16-32 = ratchet 31 K 16" and insert ring 31 R 32 mm

Width Across Flat (mm): 30 mm
Length: 400 mm
Height of head: 19.5 mm
Width of head: 51.6 mm
Weight: 709 g

See full description
Specifications for Metric Single End Ring Ratchet Spanner, Vanadium Steel, 30mm
  • Finish/Coating
    Manganese Phosphated
  • Spanner Size
    30mm
  • Overall Length
    400mm
  • Metric or Imperial
    Metric
  • Single or Double End
    Single End
  • Material
    Chrome Vanadium Steel
  • MFR Part No.
    6255580
  • Type
    Ratchet Ring Spanner
  • Insulated
    No
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome