Ratchet Ring Spanner 4 in 1 Reversible Metric

Order Code: ZT1229006P

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Manufactured from Chrome Vanadium steel, hardened and tempered with a fully polished finish. Innovative ring design allows four different sizes on one spanner. 72-Tooth ratchet rings require only 5º rotation to pick up the next tooth, ideal for applications where space is limited.

Specifications for Ratchet Ring Spanner 4 in 1 Reversible Metric
  • MFR Part No.
    S0983
  • Weight
    0.22kg
  • Length
    205mm
  • Size Coverage
    10 x 13, 17 x 19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome