2110012110g 305 x 25 x 1.07mm 10tpi Gold Extreme Metal Cutting Reciprocating Saw Blades, Pack of 5
0
1

2110012110g 305 x 25 x 1.07mm 10tpi Gold Extreme Metal Cutting Reciprocating Saw Blades, Pack of 5

Order Code: ZT1253747XCopy

£39.99 Inc VAT (20%)


Description

OPTIMIZED FOR HIGHER PERFORMANCE
T2™ Technology tooth design ensures longer blade life in the most demanding metal cutting applications

ENHANCED CUTTING ACTION
A wider, thicker body than conventional blades delivers whip-free cuts that stay straight and smooth

FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

See full description
Specifications for 2110012110g 305 x 25 x 1.07mm 10tpi Gold Extreme Metal Cutting Reciprocating Saw Blades, Pack of 5
  • Teeth per Inch
    10TPI
  • MFR Part No.
    2110012110GR
  • Blade Length
    305mm
  • Pack Quantity
    5
  • Cutting Material
    Bi-metal
  • Applications
    Straight smooth Cuts in metal
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Application
    Straight smooth Cuts in metal
  • Item
    Reciprocating Saw Blade Sets
  • Product Type
    Reciprocating Saw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome