P-04880 BM Recipro Saw Blade, Pack of 5

Order Code: ZT1025982X

£10.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Application: Steel, stainless steel, alloys, cast iron. Wood with nails, steel pipe 1.5-3mm
• Overall Length: 150 mm
• Aluminium: 1.5 - 4 mm
• Stainless Steel: 1.5 - 3 mm
• Mild Steel: 1.5 - 4
• Teeth per Inch: 18
• Pack Quantity: 5

See full description
Specifications for P-04880 BM Recipro Saw Blade, Pack of 5
  • Teeth per Inch
    18TPI
  • MFR Part No.
    P-04880
  • Cutting Material
    Bi-metal
  • Blade Length
    150mm
  • Pack Quantity
    5
  • Number of Pieces
    5
  • Item
    Reciprocating Saw Blade Sets
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome