P-04911 BM Recipro Saw Blade, Pack of 5

Order Code: ZT1025977X

£10.29 Inc VAT (20%)


Description

Genuine Makita Reciprocating Blades.

Features and Benefits
• Fast, efficient cuts on almost every material type
• Bi-metal reciprocating blade, flexible to resist snapping, Cuts wood and metal 14 Teeth per inch

Typical Applications
• Highly effective on steel, stainless steel, alloys, cast iron, wood with nails, pallet cutting, steel pipes 3-8mm
• Universal - fits most brands

Notes
• Tooth Type/Set: B - Milled and wavy set teeth
• Cutting Thickness: 2.5mm-3.5mm
• Pack Quantity - 5

See full description
Specifications for P-04911 BM Recipro Saw Blade, Pack of 5
  • Pack Quantity
    5
  • Pitch Pattern
    Constant
  • Teeth per Inch
    14TPI
  • Cutting Material
    Bi-Metal
  • Blade Length
    150mm
  • Tooth Set
    Mill Wavy
  • Item
    Reciprocating Saw Blade Sets
  • Number of Pieces
    5
  • Cutting Edge Type
    Constant Pitch
  • Usage Type
    Dry Cutting
  • MFR Part No.
    P-04911

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome