0
1
2
3
4

S1156XHM Sabre Saw Blades Progressor for Wood

Order Code: ZT5514968S

£19.99 Inc VAT (20%)


Description

Ultimate blade life for demolition in thick and thin materials S 1156 XHM progressor for wood and metal reciprocating saw blade delivers ultimate lifetime for demolition in thick and thin materials Ground carbide teeth for demolishing wood-embedded high-strength steel. Carbide Technology for toughest demolition work Progressively increasing tooth pitch enables fast cuts in materials with a wide range of densities Wide tapered body (25 mm) and thick gauge material (1.25 mm) provide stability necessary for demolition work Long Life Cutting Tough Building Materials Exceptional durability is built in with Bosch Carbide Technology Tapered tip reaches deeper into tight spaces Fits all S-shank reciprocating saws A standard length of 225 mm that enables a cutting capacity of up to 175 mm Many blades advertised as being ‘for multi material’ are fine in wood and soft metal, but fail to cut tougher elements like screws or metal fittings. The EXPERT ‘Multi Material’ has no such problems: its carbide teeth can cut the hardest grades of steel – again and again.

See full description
Specifications for S1156XHM Sabre Saw Blades Progressor for Wood
  • Product Type
    Sabre Saw Blades
  • Length
    225mm
  • Thickness
    1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome