18v XR Brushless Reciprocating Saw 2 x 5Ah PowerStack Batteries

18v XR Brushless Reciprocating Saw 2 x 5Ah PowerStack Batteries

Order Code: ZT4271922SCopy

£499.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for cutting and demolition in remote workplaces, the cordless reciprocating saw from DeWalt® features a crank-style drive train for efficiency, and achieves a no-load speed of up to 3000spm. Capable of cutting up to 300mm of timber, this recip saw delivers high-level performance for a range of applications.

Features and Benefits
• Supplied with PowerStack™ 5Ah batteries - the most powerful battery in its class with 50% more power, 50% more work per charge and twice the lifetime of standard 5Ah batteries
• Intelligent variable speed trigger and electronic motor brake provide a controlled operation for increased safety
Lever action blade clamp enables tool-free blade changing for speed and convenience
• Two-position blade clamp provides versatile cutting action, including flush cutting
• LED light improves visibility in low-lighting conditions
• Ergonomic shaped handle with rubber grip for user comfort

See full description
Specifications for 18v XR Brushless Reciprocating Saw 2 x 5Ah PowerStack Batteries
  • Series
    PowerStack
  • Supply Voltage
    18V
  • Cutting Capacity
    300mm
  • Power Source
    Battery
  • MFR Part No.
    DCS386H2T-GB
  • Product Type
    Reciprocating Saw
  • Battery Capacity
    5A·h
  • Number of Batteries Supplied
    2