0
1
2
3
4

Fixxpack Reciprocating Saw 12V Bare Unit

Order Code: ZT3248448S

Cordless 12V
£42.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Batavia FIXXPACK Reciprocating Saw with a variable stroke rate, which makes it the perfect tool for every situation. Its compact, light weight design is easy to handle and reduces the risk of fatique. Blade change is quick and easy, without the need for extra tools.

Perfect for clamping and cutting branches, thanks to it additional branch clamping jaw. You can saw wood, plastic, metal, pipes, and much more. This makes this reciprocating saw the perfect all-round tool for all DIY sawing jobs inside and outside.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Strokes at No Load: 0-2, 700/min.
Stroke Length: 20mm.
Cutting Capacity: Wood 80mm, Metal 3mm.
Weight: 1.2kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome