15YT-9.5-FB 9.50MM Carbide Insert

Order Code: ZT1419430X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Diameter Range 9.50 to 11.07mm
TiN Coated
Flat Bottom
Grade: HSS Super Cobalt
Diameter: 11.00mm (0.4331")

See full description
Specifications for 15YT-9.5-FB 9.50MM Carbide Insert
  • Series
    Y Series
  • Material
    Cobalt High Speed Steel
  • Point Angle
    132°
  • Finish/Coating
    TiN
  • Drilling System
    T-A®
  • Geometry
    Flat Bottom
  • Diameter
    9.5mm
  • MFR Part No.
    15YT-9.5-FB
  • ISO Designation
    15YT-9.5-FB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome