Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Retaining and Lock Ring Pliers
Auto Grip Box Joint Plier Spring Effect 10"
By EGA Master
Order Code:
ZT1685446S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Buy Now
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/retaining-and-lock-ring-pliers/auto-grip-box-joint-plier-spring-effect-10-inch/p/ZT1685446S
Add to quotation
View all Retaining and Lock Ring Pliers
Description
Auto Grip Box Joint Plier Spring Effect 10"
Tags:
#BulkDiscount
Specifications
Specifications for Auto Grip Box Joint Plier Spring Effect 10"
Size
10in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome