0
1
2
3
4

Drum Brake Spring Pliers 300MM

Order Code: ZT2633100S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Soft-grip drum brake spring pliers used for re-fitting or installing the brake shoe springs.

Features and Benefits
• For use on light and heavy goods vehicles
• Length 300mm
• Maximum jaw opening 100mm
• One end hooks onto the spring, the other grips onto the lining fastened to the brake shoe
• Used on two brake return spring system
• Soft grip handles

See full description
Specifications for Drum Brake Spring Pliers 300MM
  • MFR Part No.
    6282
  • Overall Length
    300mm
  • Product Type
    Brake Spring Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome