Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Ring Wrenches
Spare square 1" incl. ring for DVI28
By Gedore
Order Code:
ZT2465282S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/ring-wrenches/spare-square-1-inch-incl-ring-for-dvi28/p/ZT2465282S
Add to quotation
View all Ring Wrenches
Description
Spare square 1" incl. ring for DVI28
Specifications
Specifications for Spare square 1" incl. ring for DVI28
Product Type
Square Drives
Length
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome